Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel Safe, 1.2 cu ft, 35 lb, Electronic Lock

  • Mfr # MHRC916E-BLK

  • Zoro # G8921604


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Outside Height
9 in
Safe Sub-Category
Hotel
Outside Width
18 in
Outside Depth
15 in
Lock Style
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHRC916E-BLK
Zoro #
G8921604
UPC #
851327002266
Country of Origin
China

Dimensions

Outside Height
9 in
Outside Width
18 in
Outside Depth
15 in
Door Opening Height
6 3/4 in
Door Opening Width
13 3/4 in
Inside Height
8 7/8 in
Inside Depth
12 5/8 in
Inside Width
17 3/4 in
Battery Size
AA

Details

Safe Sub-Category
Hotel
Lock Style
Electronic
Material
Steel
Fire Rating
Not Rated
Color
Black
Includes
(2) Keys
Net Weight
35 lb
Capacity
1.2 cu ft
Holds
Documents, Records and Valuables
Number of Bolts
2
Number of Drawers
0
Item
Hotel Safe
Water Endurance
Not Specified
Max. User Codes
1
Battery Life
6 mo
Finish
Semi Gloss, Textured
Number of Shelves
0
Locking Style
Digital Combination
Number of Batteries Required
4
Battery Chemistry
Alkaline
Maximum User Codes
1
Weight
35 lb
Resistance Properties
Tamper Resistant
Number of Locking Bolts
2
Fire Protection
Not Fire Rated
Batteries Included
No Batteries Included

Description

1.2 cu ft, Color Black, Door Opening Height 6 3/4 in, Door Opening Width 13 3/4 in, Finish Semi Gloss, Textured, Fire Rating Not Rated, Holds Documents, Records and Valuables, Includes (2) Keys, Inside Depth 12 5/8 in, Inside Height 8 7/8 in, Inside Width 17 3/4 in, Item Hotel Safe, Lock Style Electronic, Material Steel, Max. User Codes 1, Net Weight 35 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 0, Outside Depth 15 in, Outside Height 9 in, Outside Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.