Zoro Homepage

Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating

  • Mfr # MHRC916E

  • Zoro # G8480656


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Outside Height
9 in
Outside Width
18 in
Outside Depth
15 in
Lock Style
Electronic
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHRC916E
Zoro #
G8480656
UPC #
187333000232
Country of Origin
China

Dimensions

Outside Height
9 in
Outside Width
18 in
Outside Depth
15 in
Inside Width
17 3/4 in
Inside Height
8 7/8 in
Inside Depth
12 5/8 in
Battery Size
AA

Details

Lock Style
Electronic
Material
Steel
Fire Rating
Not Rated
Color
Putty
Includes
(2) Keys
Net Weight
35 lb
Capacity
1.2 cu ft
Holds
Documents, Records and Valuables
Item
Hotel Safe
Number of Drawers
0
Number of Bolts
2
Water Endurance
Not Specified
Finish
Matte
Number of Shelves
1
Fire Rated
No
Batteries Included
No Batteries Included
Maximum User Codes
1
Weight
35 lb
Fire Protection
Not Fire Rated
Number of Locking Bolts
2
Number of Batteries Required
4
Locking Style
Digital Combination
Battery Chemistry
Alkaline
Resistance Properties
Tamper Resistant

Description

1.2 cu ft, Color Putty, Finish Matte, Painted, Fire Rating Not Rated, Holds Documents, Records and Valuables, Includes (2) Keys, Inside Depth 12 5/8 in, Inside Height 8 7/8 in, Inside Width 17 3/4 in, Item Hotel and Residential Safe, Lock Style Electronic, Material Steel, Net Weight 35 lb, Number of Bolts 2, Number of Drawers 0, Number of Shelves 0, Outside Depth 15 in, Outside Height 9 in, Outside Width 18 in, Safe Sub-Category Hotel, Water Endurance Not Specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.