Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Storage Cabinet, Steel, Exterior: 60", Interior: 59-3/4" H

  • Mfr # MRX2000E

  • Zoro # G6135897


product price: $1,275.00
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
Exterior: 14", Interior: 13-3/4"
Height
Exterior: 60", Interior: 59-3/4"
Color
White
Material
Steel
Fire Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX2000E
Zoro #
G6135897
UPC #
817932011284
Country of Origin
China

Dimensions

Width
Exterior: 14", Interior: 13-3/4"
Height
Exterior: 60", Interior: 59-3/4"
Outside Height
60 in
Inside Height
59 3/4 in
Door Opening Height
59 3/4 in
Outside Depth
10 3/4 in
Inside Depth
10 1/2 in
Outside Width
14 in
Wall Thickness
1/4 in
Door Opening Width
13 3/4 in
Inside Width
13 3/4 in
Door Plate Thickness
1 in
Battery Size
9V

Details

Item
Medical Storage Cabinet
Color
White
Material
Steel
Fire Rating
Not Rated
Includes
Drill-Resistant Hardplate, Tamper-Proof Hinges
Battery Life
No Batteries
Finish
Powder Coated
Case Material
Steel
Holds
Medication, Patient Records, Supplies
First Aid Kit Type
Cabinet
Number of Bolts
5
Number of Drawers
0
Net Weight
178 lb
Capacity
5 cu ft
Number of Shelves
7
Features
Interior Space: 5 Cubic Feet, High Strength Adjustable and Removable Shelving, Securam(R) Advanced Electronic Lock, Protected by Drill-Resistant Hardplate, Heavy-Duty Deadbar Prevents Door Removal During Forced Entry Attempt, Tamper-Proof Hinges for Added Security ,Also Provides Easy and Smooth Door Operation, Low Battery Warning, Wrong Code Penalty, Easily Change Your Personal Code
Lock Style
Electronic
Max. User Codes
2
Water Endurance
Not Specified
Maximum User Codes
2
Fire Protection
Not Fire Rated
Metal Material Gauge
11 ga
Locking Style
Digital Combination
Resistance Properties
Impact Resistant
Number of Locking Bolts
5 (Live)
Weight
178 lb
Batteries Included
No Batteries Included

Description

Medical Storage Cabinet, Color White, Net Weight 178 lb., Capacity 5 lb., Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 2, Number of Shelves 7, Number of Drawers 0, Lock Style Electronic, Number of Bolts 5, Outside Height 60 In., Outside Width 14 In., Outside Depth 10-3/4 In., Holds Medication, Supplies, Patient Records

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.