Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles

  • Mfr # MBF7236E

  • Zoro # G8480753


product price: $2,899.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
882 lbs
Capacity
21.1 cu ft
Lock Style
Electronic Lock
Outside Width
36 in
Outside Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF7236E
Zoro #
G8480753
UPC #
851327002167
Country of Origin
China

Dimensions

Outside Width
36 in
Outside Height
71 in
Outside Depth
24 in
Door Plate Thickness
111 1/8 mm
Door Opening Width
24 1/8 in
Door Opening Height
51 1/4 in
Inside Depth
16 7/8 in
Wall Thickness
nan
Inside Width
32 1/4 in
Inside Height
67 in
Battery Size
9V

Details

Net Weight
882 lbs
Capacity
21.1 cu ft
Lock Style
Electronic Lock
Holds
(42) Rifles
Includes
9V battery
Fire Rating
60 minute Fire Rating
Material
Steel
Item
Rifle & Gun Safe
Color
Textured Black
Water Endurance
Not Specified
Number of Shelves
6
Finish
Matte
Number of Bolts
14
Features
All Steel Construction. PDO Now Included! Factory installed; heavy-duty material. 2 Large Pockets + 21 Elastic Slots. 1 hour fire rating. Fully Upholstered Interior. Adjustable shelving with gun storage. Advanced electronic lock in classic brass finish. Protected by drill-resistant hardplate. Four anchor holes provided to secure your safe to the floor or counter
Finger Print Memory
2
Locking Style
Digital Combination
Weight
882 lb
Guns Held
(42) Rifles
Fingerprint Memory
2
Metal Material Gauge
12 ga
Resistance Properties
Tamper Resistant
Batteries Included
No Batteries Included
Number of Locking Bolts
14
Fire Protection
Fire Rated

Description

Gun Safe, Color Black, Net Weight 865 lb, Capacity 21.1 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 2, Lock Style Electronic, 2 Number of Shelves, Number of Bolts 14, Outside Height 71 in, Outside Width 36 in, Outside Depth 24 in, Inside Height 67 in, Inside Width 32 1/4 in, Inside Depth 16 7/8 in, Door Opening Height 51 1/4 in, Door Opening Width 24 1/8 in, Door Plate Thickness 5 1/8 in, Wall Thickness 1 5/8 in, Holds (42) Rifles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.