Shop MESA SAFE CO
See all product information
Create Account
0.3 - 0.7 cu ft Adjustable Wall Safe W/ Electronic Lock, 40 lbs, 22-1/8 in H x 15 in W x 6 in D
- Mfr # MAWS2113E
- Zoro # G8480631
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Outside Height
22 1/8 in
Outside Width
15 in
Outside Depth
6 in
Lock Style
Electronic Lock
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAWS2113E
- Zoro #
- G8480631
- UPC #
- 187333000584
- Country of Origin
- China
- Lock Style
- Electronic Lock
- Material
- Steel
- Color
- Off White
- Includes
- Override Key, Wall Anchor Kit
- Net Weight
- 40 lb
- Capacity
- 0.3-0.7 cu ft
- Holds
- Documents, Records and Valuables
- Item
- Wall Safe
- Finish
- Matte
- Number of Shelves
- 2
- Number of Bolts
- 2
- Product Type
- Safe
- Batteries Included
- No Batteries Included
- Weight
- 40 lb
- Number of Batteries Required
- 4
- Number of Locking Bolts
- 2
- Resistance Properties
- Tamper Resistant
- Locking Style
- Digital Combination
- Fire Protection
- Not Fire Rated
- Maximum User Codes
- 2
- Shell Material
- Steel
- Wire Color
- Off White
- Traction Material
- Steel
Dimensions
- Outside Height
- 22 1/8 in
- Outside Width
- 15 in
- Outside Depth
- 6 in
- Door Plate Thickness
- 1/4 in
- Wall Cut Out Height
- 21 1/8 in
- Inside Depth
- 4 3/4 in
- Inside Height
- 19 1/2 in
- Inside Width
- 12 1/4 in
- Wall Cut Out Width
- 14 in
- Door Opening Height
- 18 1/4 in
- Door Opening Width
- 11 in
- Face Height
- 22 1/8 in
- Face Width
- 15 in
- Battery Size
- AA
Description
Safe, Off White, Net Weight 40 lb, Capacity 0.7 cu ft, Material Steel, Finish Matte, Number of Shelves 2, Lock Style Electronic Lock, Number of Bolts 2, Outside Height 22 1/8 in, Outside Width 15 in, Outside Depth 6 in, Inside Height 19 1/2 in, Inside Width 12 1/4 in, Inside Depth 4 3/4 in, Door Opening Height 18 1/4 in, Door Opening Width 11 in, Wall Cut Out Height 21 1/8 in, Wall Cut Out Width 14 in, Face Height 22 1/8 in, Face Width 15 in, Door Plate Thickness 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.