In-Wall Safe with Electronic Keypad, 2 Manual Keys - Protect Money and Jewelry by Safes
- Mfr # 83-DT5912
- Zoro # G613878352
Key Features
Specifications
Details
- MFR #
- 83-DT5912
- Zoro #
- G613878352
- UPC #
- 613103031811
- Country of Origin
- China
- Material
- Alloy Steel
- Color
- White
- Includes
- Battery
Dimensions
- Outside Width
- 3.8 in
- Outside Depth
- 8 in
Description
Protect your important documents, passports, and other valuable assets such as jewelry and family heirlooms inside the In-Wall Safe by Paragon. Ideal for use at home or your place of business, the flat safe box's design makes it easy to install between wall studs and concealed behind some wall art or in a closet. This security safe features a digital keypad for programming a three- to eight-digit passcode and includes two manual override keys to ensure you are never locked out. For peace of mind, the hidden wall safe also has a built-in alarm that alerts you to possible theft by sounding an alarm when a passcode is incorrectly entered.IMPORTANT: Paragon is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Paragon and ONLY Wall Safes by Paragon are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •The wall safe has enough space inside to secretly store and protect important documents and passports or jewelry, money, and family heirlooms
- •Ideal for use in your home or business, this flat jewelry safe is designed for easy mounting between wall studs and behind some wall art or inside a closet
- •This security safe features a digital keypad for programming with a passcode from 3 to 8 digits long, and includes 2 keys to prevent you from getting locked out
- •A built-in alarm on the hidden wall safe will sound when a passcode is incorrectly entered 3 times, alerting you to a possible theft in progress
- •Materials: Steel
- •Dimensions: (L) 16.25 x (W) 4 x (H) 22-inches; Interior: (L) 16.25 x (W) 3.8 x (H) 20.25-inches
- •Color: White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.