Fire Rated Security Safe, 22.1 cu ft, 882 lb, 1 hr. Fire Rating

  • Mfr # MBF7236CP

  • Zoro # G9888672


product price:  $2,931.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Outside Height
71 in
Outside Width
36 in
Outside Depth
24 in
Lock Style
Combination
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBF7236CP
Zoro #
G9888672
UPC #
817932010416
Country of Origin
China

Dimensions

Outside Height
71 in
Outside Width
36 in
Outside Depth
24 in
Door Plate Thickness
5 1/8 in
Inside Depth
16 7/8 in
Inside Width
32 1/4 in
Wall Thickness
1 3/4 in
Inside Height
67 in
Battery Size
9V

Details

Lock Style
Combination
Material
Steel
Fire Rating
1 hr.
Color
Black
Includes
Four Pre-Drilled Anchor Holes, Heavy-Duty Steel Hinges
Net Weight
882 lb
Capacity
22.1 cu ft
Holds
Documents, Records and Valuables
Item
Fire Rated Security Safe
Water Endurance
Not Specified
Number of Shelves
4
Number of Drawers
0
Finish
Textured
Number of Bolts
14
Fire Rated
Yes
Standards
UL
Product Type
Safe
Resistance Properties
Flame/Fire Resistant
Locking Style
Mechanical Combination
Metal Material Gauge
12 ga
Number of Locking Bolts
14
Maximum User Codes
1
Weight
882 lb
Batteries Included
No Batteries Included
Fire Protection
Fire Rated

Description

Safe, Black, Net Weight 882 lb, Capacity 21.1 cu ft, Water Endurance Not Specified, Material Steel, Finish Textured, Number of Shelves 4, Lock Style Combination, Number of Bolts 14, Outside Height 71 in, Outside Width 36 in, Outside Depth 27 in, Inside Height 67 in, Inside Width 32 1/4 in, Inside Depth 16 7/8 in, Door Plate Thickness 5 1/8 in, Wall Thickness 1 3/4 in, Holds Documents, Records and Valuables, Meets UL Listed Group II Combination Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.