Zoro Homepage

Fire Rated Security Safe, 7.6 cu ft, 551 lb, 1 hr. Fire Rating

  • Mfr # MBF5922C-P

  • Zoro # G9888697


product price: $1,753.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Outside Height
59 in
Outside Width
22 in
Outside Depth
20 in
Lock Style
Combination
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF5922C-P
Zoro #
G9888697
UPC #
851327002464
Country of Origin
China

Dimensions

Outside Height
59 in
Outside Width
22 in
Outside Depth
20 in
Door Plate Thickness
5 1/8 in
Inside Width
18 5/8 in
Inside Depth
13 1/4 in
Wall Thickness
1 3/4 in
Inside Height
55 1/2 in
Battery Size
9V

Description

Safe, Black, Net Weight 551 lb, Capacity 7.6 cu ft, Water Endurance Not Specified, Material Steel, Finish Textured, Number of Shelves 4, Lock Style Combination, Number of Bolts 12, Outside Height 59 in, Outside Width 22 in, Outside Depth 25 in, Inside Height 55 3/8 in, Inside Width 18 1/4 in, Inside Depth 13 in, Door Plate Thickness 5 1/8 in, Wall Thickness 1 3/4 in, Holds Documents, Records and Valuables, Meets UL Listed Group II Combination Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.