Zoro Homepage
This item is Discontinued.
Mesa Safe Co Fire Safe, 20.7 cu ft, 1,275 lb, 2 hr. Fire Rating MFS170DDC

Fire Safe, 20.7 cu ft, 1,275 lb, 2 hr. Fire Rating (Discontinued)

  • Mfr # MFS170DDC
  • Zoro # G3472850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS170DDC
Zoro #
G3472850
UPC #
817932010768
Country of Origin
Korea, Republic of

Dimensions

Outside Height
67 1/2 in
Outside Width
45 3/8 in
Outside Depth
25 in
Door Opening Height
51 1/2 in
Inside Depth
18 in
Wall Thickness
3 1/2 in
Door Opening Width
38 1/2 in
Inside Height
51 1/2 in
Inside Width
38 1/2 in

Details

Lock Style
Combination
Material
Steel
Fire Rating
2 hr.
Color
Tan
Includes
Bolt Down Kit, Emergency Key
Net Weight
1,275 lb
Capacity
20.7 cu ft
Holds
Documents, Records and Valuables
Max. User Codes
5
Number of Drawers
2
Item
Fire Safe
Finish
Semi Gloss
Number of Shelves
4
Water Endurance
Not Specified
Number of Bolts
8

Description

Fire Safe, Tan, Net Weight 1,275 lb, Capacity 20.7 cu ft, Water Endurance Not Specified, Material Steel, Finish Semi Gloss, Number of Shelves 4, Lock Style Combination, Number of Bolts 8, Outside Height 67 1/2 in, Outside Width 45 3/8 in, Outside Depth 25 in, Inside Height 51 1/2 in, Inside Width 38 1/2 in, Inside Depth 18 in, Door Opening Height 51 1/2 in, Door Opening Width 38 1/2 in, Wall Thickness 3 1/2 in, Holds Documents, Records and Valuables, Meets 2 hr Fire Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.