Mesa Safe Co
Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating
Mfr # MBF6032C
Zoro # G9818751
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Net Weight 668 lbs
- Capacity 14.4 cu ft
- Lock Style Combination Dial
- Outside Width 32 in
- Outside Height 59 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Green, 5 3/8 in L PB54-3 Green
- LISTA Modular Drawer Cabinet, 59-1/2 In. H SC13-0903A-FTKALG
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black PB72 BK
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity SO4815-11 Grey
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns MGL14-AS-C
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles MBF6032E-P
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns MGL24-AS-E
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles MBF7236E
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables MBF1512C
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns MGL14-AS-E
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol PP1K
- Mesa Safe Co Gun Safes