Rifle & Gun Safe, Combination Dial, 572 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns

  • Mfr # MGL36-AS-C

  • Zoro # G2581647


product price:  $2,223.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Net Weight
572 lbs
Capacity
20 cu ft
Lock Style
Combination Dial
Outside Width
36 in
Outside Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGL36-AS-C
Zoro #
G2581647
UPC #
817932011680
Country of Origin
China

Dimensions

Outside Width
36 in
Outside Height
59 in
Outside Depth
24 in
Inside Depth
18 3/4 in
Inside Height
56 in
Door Plate Thickness
1/8 in
Inside Width
34 1/2 in
Door Opening Width
26 in
Wall Thickness
1/8 in
Door Opening Height
49 in
Battery Size
9V

Details

Net Weight
572 lbs
Capacity
20 cu ft
Lock Style
Combination Dial
Holds
(36) Guns
Includes
Internal AC/USB Outlet, User Manual and Bolt Down Kit
Fire Rating
30 minute Fire Rating
Material
Steel
Item
Rifle & Gun Safe
Number of Bolts
6
Color
Black
Finish
Textured
Features
Concealed Emergency Key System, Four Anchor Holes, Low Battery Warning, Wrong Code Penalty
Number of Shelves
4
Finger Print Memory
No
Metal Material Gauge
12 ga
Weight
572 lb
Locking Style
Digital Combination
Fire Protection
Fire Rated
Guns Held
(36) Guns
Batteries Included
No Batteries Included
Resistance Properties
Tamper Resistant
Number of Locking Bolts
6

Description

Gun Safe, Color Black, Net Weight 495 lb, Capacity 20.96 cu ft, Fire Rating 30 min, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Combination Dial, 4 Number of Shelves, Number of Bolts 6, Outside Height 59 in, Outside Width 36 in, Outside Depth 24 in, Inside Height 56 in, Inside Width 34 1/2 in, Inside Depth 18 3/4 in, Door Opening Height 49 in, Door Opening Width 26 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds (36) Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.