Mesa Safe Co
Rifle & Gun Safe, Electronic Lock, 551 lbs, 7.6 cu ft, 60 minute Fire Rating
Mfr # MBF5922E
Zoro # G8480744
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Net Weight 551 lbs
- Lock Style Electronic Lock
- Outside Width 22 in
- Outside Height 59 in
- Outside Depth 20 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles MBF6032E-P
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating MBF6032E
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 495 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns MGL36C
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns MGL24E
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns MGL14-AS-C
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns MGL24-AS-E
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 860 lbs, 22.9 cu ft, 60 minute Fire Rating MBF7236C
- MESA SAFE CO Gun Safe, Combination Dial, 425 lb, 16.5 cu ft, 1/2 hr, (24) Guns MGL24-AS-C
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 502 lbs, 7.9 cu ft, 60 minute Fire Rating MBF5922C
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables HS30136028
- DEGUARD Rifle & Gun Safe, Electronic Lock, 300 lbs, 30 minute Fire Rating DFPGS
- Mesa Safe Co Gun Safes