customer-service Help
Mesa Safe Company

Gun Safe, 7.9 cu. ft., Combination Dial

Mesa Safe Company Gun Safe, 7.9 cu. ft., Combination Dial MBF5922C
Tap to zoom
Hover or click to zoom
$1,784.99
  • Item: Gun Safe
  • Net Weight: 502 lb
  • Capacity: 7.9 cu ft
See full product details
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Total: $1,784.99

Mesa Safe Company #MBF5922C Specifications

  • Item: Gun Safe
  • Net Weight: 502 lb
  • Capacity: 7.9 cu ft
  • Fire Rating: 1 hr
  • Lock Style: Combination Dial
  • Outside Height: 59 in
  • Outside Width: 22 in
  • Outside Depth: 20 in
  • Finish: Powder Coated
  • Holds: (14) Rifles, Documents, Firearms, Handguns, Knives and Other Types Of Weapons, Records, Shotguns, Valuables
  • Inside Height: 55 1/2 in
  • Inside Width: 18 5/8 in
  • Includes: Bolt Down Kit
  • Finger Print Memory: 0
  • Material: Steel
  • Wall Thickness: 111 1/8 mm
  • Door Opening Height: 53 3/8 in
  • Inside Depth: 13 1/4 in
  • Water Endurance: Not Specified
  • Door Opening Width: 16 in
  • Number of Shelves: 1
  • Color: Textured Black
  • Number of Bolts: 12
  • Door Plate Thickness: 111 1/8 mm
  • Features: Adjustable Shelving w/Gun Storage, Fully Upholstered Interior
  • Country of Origin (subject to change): China

Description

Gun Safe, Color Textured Black, Net Weight 502 lb, Capacity 7.9 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Combination Dial, 1 Number of Shelves, Number of Bolts 12, Outside Height 59 in, Outside Width 22 in, Outside Depth 20 in, Inside Height 55 1/2 in, Inside Width 18 5/8 in, Inside Depth 13 1/4 in, Door Opening Height 53 3/8 in, Door Opening Width 16 in, Door Plate Thickness 111.125 mm

Restrictions and Compliance

Reviews of Mesa Safe Company #MBF5922C