Shop SOULYI
See all product information
Create Account
Biometric Pistol Safe With Two Access, With Pop Up Door, For Firearms Ammunition Money Valuables
- Mfr # SXZ-05
- Zoro # G815084049
product price:Â
$
90.89
/ea
Key Features
Lock Style
Fingerprint or Key
Outside Width
7.9 in
Outside Height
11.4 in
Outside Depth
5.3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXZ-05
- Zoro #
- G815084049
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Width
- 7.9 in
- Outside Height
- 11.4 in
- Outside Depth
- 5.3 in
Details
- Lock Style
- Fingerprint or Key
- Material
- Steel
- Item
- Gun Safe
- Color
- Black
- Shop By
- Hot Buys
Description
- Fingerprint and Key Quick Access: 650 dots per inch gives the safe the most sensitive recognition, so it can be unlocked within 0.1s; The hand gun safe can also be opened with an emergency key; It is easy to use and quickly accessible, which ensure you saving time, especially in case of emergency; Multi-way access prevents users from the trouble of forgetting code and without power
- Solid Construction: The pistol safe is made of high-strength steel through a laser cutting process to improve structure toughness; The seamlessly welded outer body makes it impossible for others to pry the door with tools; The finished coating surface of the hand gun safe is anti-rust, smooth and let your gun avoid scratch
- Light Up And Foam: The gun safe for handgun has a built-in light, so this pistol safe can be operated in a dark environment; The interior sponge 270 degree protects the pistol from being scratched
- Easy To Hide: With the compact volume, the safe fits multiple scenes, under table and bed, lateral side of closet, wall, bookshelf, cabinet, which makes it difficult to notice, keep it away from children and protect family members
- Security Cable: There is a reinforced steel cable helps you to fix the digital gun safe with table base, bookshelf frame, rod in car, which prevent others take the safe away
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.