Zoro Homepage

Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles

  • Mfr # MBF7236E-P

  • Zoro # G2208276


product price: $2,899.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Net Weight
882 lbs
Capacity
22.9 cu ft
Lock Style
Electronic Lock
Outside Width
36 in
Outside Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF7236E-P
Zoro #
G2208276
UPC #
187333000874
Country of Origin
China

Dimensions

Outside Width
36 in
Outside Height
71 in
Outside Depth
24 in
Door Opening Height
63 1/4 in
Inside Width
32 1/4 in
Inside Height
67 in
Door Plate Thickness
3/16 in
Inside Depth
16 7/8 in
Wall Thickness
1 3/4 in
Door Opening Width
28 1/4 in
Battery Size
9V

Description

Safe, Black, Net Weight 882 lb, Capacity 21.1 cu ft, Water Endurance Not Specified, Material Steel, Finish Textured, Number of Shelves 2, Lock Style Electronic, Number of Bolts 14, Outside Height 71 in, Outside Width 36 in, Outside Depth 24 in, Inside Height 67 in, Inside Width 32 1/4 in, Inside Depth 16 7/8 in, Door Opening Height 63 1/4 in, Door Opening Width 28 1/4 in, Door Plate Thickness 5 1/8 in, Wall Thickness 1 3/4 in, Holds (42) Rifles, Includes Bolt Down Kit, Override Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.