Zoro Homepage

Gun Safe, Electronic, 264 lb, 6.6 cu ft, 30 min, (14) Guns

  • Mfr # MGL14-AS-E

  • Zoro # G3442236


product price: $1,396.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Net Weight
264 lb
Capacity
6.6 cu ft
Lock Style
Electronic
Outside Width
20 in
Outside Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGL14-AS-E
Zoro #
G3442236
UPC #
817932011635
Country of Origin
China

Dimensions

Outside Width
20 in
Outside Height
55 in
Outside Depth
20 in
Inside Depth
15 in
Door Opening Width
14 in
Door Plate Thickness
1/8 in
Door Opening Height
49 in
Inside Width
18 1/4 in
Wall Thickness
1/8 in
Inside Height
52 in
Battery Size
9V

Description

Gun Safe, Color Black, Net Weight 264 lb, Capacity 6.6 cu ft, Fire Rating 30 min, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 6, Outside Height 55 in, Outside Width 20 in, Outside Depth 20 in, Inside Height 52 in, Inside Width 18 1/4 in, Inside Depth 15 in, Door Opening Height 49 in, Door Opening Width 14 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds (14) Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.