Shop MESA SAFE
Create Account
MHRC916E-BLK-KA Hotel & Residential Electronic Security Keyed Alike; Black - 18 x 15 x 9 in.
Mfr # MHRC916E-BLK-KA
Zoro # G903991389
product price:Â $406.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHRC916E-BLK-KA
- Zoro #
- G903991389
- UPC #
- 817932011833
- Country of Origin
- China
Description
Hotel & Residential Electronic Security Keyed Alike
MESA's MH Series Residential & Hotel Safes are specially designed for personal in room use. It's compact and user friendly, making it an excellent choice for hotels, universities, hospitals and homeowners. Users can relax knowing that their laptop, jewelry, firearms and other valuables are secure using our hotel safes. MESA offers two different hotel safe models including MH101E & MHRC916E.
Features- Battery operated electronic lock
- Standard hotel function lock: enter any code to lock the safe then re-enter that code to unlock the safe
- Once the safe is unlocked that code will be erased.
- Electronic override can be set by user
- Mechanical override keys used to bypass the electronic lock if the batteries expire (check battery warning)
- Anchor holes provided to secure your safe to the wall or floor
- Two-3/4" diameter solid steel locking bolts
- Pry resistant recessed door for anti-theft protection
- Concealed hinges prevents door removal and ensures a lifetime of smooth operation
- The keypad will go into a lockout penalty if combinations are entered incorrectly
- Width Inches: 18
- Depth Inches: 15
- Height Inches: 9
- Inside Width Inches: 17-3/4
- Capacity Cubic Feet: 1.2
- Assembly: Assembled
- Color Finish: Black
- Construction: Steel
- Interior Configuration: Carpeted
- Lock Type: Electronic Keypad Lock
- Openings: 1
- Series: MH
- Style: Electronic Lock
- Type: Hotel Residential Security
- Fire Rating: Non-Fire Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.