Shop MESA SAFE
Create Account
MP101 Hotel Safe Pedestal
Mfr # MP101
Zoro # G104019684
product price:Â $170.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP101
- Zoro #
- G104019684
- UPC #
- 187333000577
- Country of Origin
- China
Details
- Item
- Hotel Safe Pedestal
Description
MESA Hotel/Residential Safe Pedestal places the Mesa Safe Hotel/Residential Safe MH101 18 in. off the ground for convenient access. For use with MH101 Only.
Features- Finish - Cream
- Dimension - 10 x 15 x 18 in.
- Item Weight - 25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.