Zoro Homepage

Under Counter Depository Safe Dual Key Lock

  • Mfr # MUC2K

  • Zoro # G616382108


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUC2K
Zoro #
G616382108
UPC #
-
Country of Origin
China

Description

Mesa MUC series under counter depository safes are designed for protection against robbery as well as internal theft, allowing quick deposits and secure storage without actual access inside the safe. A necessity in every cash handling business. This under-counter drop safes are built with an all-steel construction that provides durability and sturdiness that will last a lifetime. The front-loading slot offers convenient and quick access to deposit cash, envelopes, checks, receipts and other types of money transactions efficiently. The anti-fish baffle prevents theft and robbery through the deposit slot. Any thief or unauthorized user forcing their way into the slot will not be able to steal any of the valuables contained inside. The under-counter deposit safes also come with four anchor holes to secure your safe to the floor, counter or other types of surfaces for better security and stability. The dual key operated lock is protected by a spring loaded relocking device. The only way to gain access inside the safe is by using the two keys provided and inserting each key into their own key slot. You will need both keys to open up the safe. This allows for extra security and defense against theft. The solid steel half-inch thick door adds proper strength that can withstand physical attacks. The heavy duty dead bar prevents the door from being removed during a forced entry attempt. The under-counter safes come in a simple and attractive hammered dark-gray finish that can easily match your decor and workplace. Perfect for any business such as convenience stores or retail shops that need an affordable and simple cash management device. Dimension - 15.25 x 6 x 8 in. Item Weight - 22 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.