Zoro Homepage

1.5 L Handheld Sprayer, 44 Max

  • Mfr # 913132UP

  • Zoro # G811822799


product price: $49.99
/ea

Key Features

Sprayer Tank Capacity
1.5 L
Type
Handheld
Max Sprayer Pressure
44
Nozzle Type
Flat Fan
Color
Yellow/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913132UP
Zoro #
G811822799
UPC #
4000903002497
Country of Origin
Germany

Details

Sprayer Tank Capacity
1.5 L
Type
Handheld
Max Sprayer Pressure
44
Item
Sprayer
Nozzle Type
Flat Fan
Color
Yellow/Red
Pump
Piston
Model
3132UP
Seals
FPM
Power Type
Manual

Description

Ideal for efficient distribution of liquids in a 44 PSI flat jet spray, with models suitable for up to 1.5 liters of harsh solvents 232151-FPM or chemicals such as acetone or ammonia 232151-EPDM. Features a wide, stable foot ring and a built-in pressure release valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.