
3132 1.5 L Pressure Hand Sprayer
Mfr # 913132UE
Zoro # G314632369
product price: $47.39
/eaKey Features
Sprayer Tank Capacity
1.5 L
Nozzle Spray Pattern
Flat Fan
Max Sprayer Pressure
44 psi
Color
White/Black
Pump
Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913132UE
Zoro #
G314632369
UPC #
-
Country of Origin
Germany
Details
Sprayer Tank Capacity
1.5 L
Nozzle Spray Pattern
Flat Fan
Max Sprayer Pressure
44 psi
Color
White/Black
Pump
Piston
Basic Power Source
Manual
Seal/Gasket Material
EPDM
Description
Ideal for efficient distribution of liquids in a 44 PSI flat jet spray, with models suitable for up to 1.5 liters of harsh solvents 232151-FPM or chemicals such as acetone or ammonia 232151-EPDM. Features a wide, stable foot ring and a built-in pressure release valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.