Zoro Homepage

12 in L x 6 TPI 5 PK

  • Mfr # 631472000

  • Zoro # G101037025


product price: $21.19
/pk 5, $4.24/ea

Key Features

Teeth per Inch
6
Length
12 in
Material
High Carbon Steel
Height
1.25 mm
Application
Wood, Particle Board, Plywood, Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631472000
Zoro #
G101037025
UPC #
4007430426765
Country of Origin
Germany

Dimensions

Length
12 in
Height
1.25 mm

Details

Teeth per Inch
6
Material
High Carbon Steel
Application
Wood, Particle Board, Plywood, Plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.