14108SHPT 2 in. Finishing Brad Nail Strips
- Mfr # 14108SHPT
- Zoro # G104058140
product price:
$
35.65
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14108SHPT
- Zoro #
- G104058140
- UPC #
- 754005006856
- Country of Origin
- China
Dimensions
- Length
- 2 in
Details
- Item
- Common Nail
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
18-gauge galvanized steel finishing nails. Ideal for installing mouldings, baseboards, and interior finishing projects. For 90° 18-gauge brad nailers. Not recommended for exterior applications.
Specifications- Size: 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.