
18.0V Li-Ion Battery, 2.0Ah Capacity
Mfr # 625596000
Zoro # G4702610
product price: $101.86
/ea
Free Shipping & Returns
Key Features
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Series
Li-Power
Category Type
Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625596000
Zoro #
G4702610
UPC #
-
Country of Origin
Hungary
Details
Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Series
Li-Power
Category Type
Battery Pack
For Use With
Metabo 18V Cordless Tools
Cordless Tool Battery Type
Lithium
Included Charger
No
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Cordless Tool Battery Platform
18V
Battery Series
Li-Power
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
Yes
IEC Code Number
62133
Number of Cells
5
Terminal Type
Slide-On
Battery Chemistry
Li-ion
Description
Battery, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 5, Battery Series Li-Power, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.