Zoro Homepage

18.0V Li-Ion Battery, 4.0Ah Capacity

  • Mfr # 18V 4.0Ah LiHD

  • Zoro # G6282171


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Includes
(1) Battery
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18V 4.0Ah LiHD
Zoro #
G6282171
UPC #
-
Country of Origin
Hungary

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Includes
(1) Battery
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Category Type
Battery Pack
Series
Ultra-M
Charger Replacement
45KC05
Cordless Tool Battery Type
LiHD
Included Charger
No
For Use With
Metabo 18V Cordless Tools
Charger Input Voltage
120V AC
Automatic Shut-Off
Yes
Wireless Tool Tracking
No
Terminal Type
Slide-On
Number of Cells
5
Cordless Tool Battery Platform
18V
Battery Series
LiHD
IEC Code Number
62133
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion

Description

Battery Pack, Battery Capacity 4 Ah, Battery Chemistry LiHD, Charger Included No, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 5, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.