
18.0V Li-Ion Battery, 8.0Ah Capacity
Mfr # 18V 8.0Ah LiHD
Zoro # G6244222
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Charger Included
No
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18V 8.0Ah LiHD
Zoro #
G6244222
UPC #
-
Country of Origin
Hungary
Details
Item
Battery
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Charger Input Voltage
120V AC
Includes
(1) Battery
For Use With
Metabo 18V Cordless Tools
Charger Replacement
45KC05
Cordless Tool Battery Type
LiHD
Category Type
Battery Pack
Series
Ultra-M
Terminal Type
Slide-On
Automatic Shut-Off
Yes
Number of Cells
10
IEC Code Number
62133
Cordless Tool Battery Platform
18V
Wireless Tool Tracking
No
Battery Series
LiHD
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Description
Battery Pack, Battery Capacity 8 Ah, Battery Chemistry LiHD, Charger Included No, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 10, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.