18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity
Mfr # US625596052
Zoro # G4702540
product price: $244.88
/ea
Free Shipping & Returns
Key Features
For Use With
Metabo 18V Cordless Tools
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Voltage
18 V
Includes
Tool Bag
Series
LT/LTX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US625596052
Zoro #
G4702540
UPC #
662911601037
Country of Origin
Hungary
Details
Item
Battery and Charger Kit
For Use With
Metabo 18V Cordless Tools
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Voltage
18 V
Battery Capacity
2 Ah, 5.2 Ah
Includes
Tool Bag
Series
LT/LTX
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC
Number of Batteries Included
2
Battery Series
Li-Power
Charger Included
Yes
IEC Code Number
62133
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Terminal Type
Slide-On
Number of Cells
5, 10
Automatic Shut-Off
Yes
Cordless Tool Battery Platform
18V
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Charger Model
45KC05
Description
Battery and Charger Kit, Battery Capacity 2 Ah, 5.2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 5, 10, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.