Zoro Homepage

18.0V Li-Ion Battery and Charger Kit, 5.5Ah Capacity

  • Mfr # US625342002

  • Zoro # G4702586


product price: $420.99
/ea
Free Shipping & Returns

Key Features

For Use With
Metabo 18V Cordless Tools
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Voltage
18 V
Series
LT/LTX
Category Type
Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US625342002
Zoro #
G4702586
UPC #
662911601365
Country of Origin
Hungary

Details

Item
Battery and Charger Kit
For Use With
Metabo 18V Cordless Tools
Features
Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Voltage
18 V
Series
LT/LTX
Battery Capacity
5.5 Ah
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Includes
Tool Bag
Charger Input Voltage
120V AC
Charger Included
Yes
IEC Code Number
62133
Terminal Type
Slide-On
Number of Cells
10
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Automatic Shut-Off
Yes
Number of Batteries Included
2
Cordless Tool Battery Platform
18V
Battery Series
LiHD
Battery Chemistry
Li-ion
Charger Model
45KC05

Description

Battery and Charger Kit, Battery Capacity 5.5 Ah, Battery Chemistry LiHD, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 10, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.