Zoro Homepage

18V 1/2" Cordless Impact Wrench, Bare Tool

  • Mfr # SSW 18 LTX 400 BL

  • Zoro # G9034015


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
295 ft-lb
Includes
Belt Hook, MetaLoc case insert
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW 18 LTX 400 BL
Zoro #
G9034015
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
7 1/8 in
Head Height
7/8 in
Head Width
3 1/4 in
For A490 Bolt Size Capacity
20 mm
Head Length
7/8 in
For A325 Bolt Size Capacity
20 mm

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 295 ft-lb, Bare Tool, Voltage 18 V DC, Series SSW 18 LTX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 4250, Max. No Load RPM 2150, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6-1/2 In., Tool Weight 3.1 lb, Clutch Style Twin Hammer, Battery Included No, Battery Pack Replacement Mfr. No. 625587000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.