Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V 1/4" Hex Brushless Impact Driver Bare

  • Mfr # SSD 18 LTX 200 BL bare

  • Zoro # G6321198


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,770 ft-lb
Includes
(1) Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD 18 LTX 200 BL bare
Zoro #
G6321198
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
1,770 ft-lb
Includes
(1) Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,000
Free Speed
2,900 RPM
Brushless Motor
Yes
Number of Speed Settings
12
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Series
18V LTX BL
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Drive Configuration
Right Angle
Clutch Style
Impact
Tool Weight
3.5 lb
Anvil Impact Action
Mechanical
Features
12-Speed and Torque Power Selection, Automatic Torque Reduction
Case Included
Yes
Charger Included
No
Vibration Level
9 m/sq sec
Wireless Tool Tracking
No
Drive Type
Standard
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool
Collett
1/4 in Hex
Impact Sound Level
105 dB
Standards
CSA
Impact Rated
Impact Rated
Battery Model No.
483U87
Charger Model
45KC05
Battery Series
LiHD
No Load Speed
2,900 RPM
Number of Chargers Included
0
Torque - Maximum
150 ft-lb
Built-In Light Type
Individual Light(s)
Battery Chemistry
LiHD
Motor Type
Brushless
Safety Features
Automatic Power Shift (APS)
Battery Platform
LXT(R)

Description

Cordless Impact Wrenches, Impact Driver, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque 1,770 ft-lb, Clutch Style Impact, Series 18V LTX BL, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 483U87, Features 12-Speed and Torque Power Selection, Automatic Torque Reduction, Tool Length 5 13/16 in, Tool Weight 3.5 lb, Includes (1) Belt Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.