Zoro Homepage

3 STAGE VARIABLE TEMP HEAT GUN 1801,100

  • Mfr # 602066420

  • Zoro # G212481298


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Air Volume
4/8/13 CFM
Amps AC
12.5 A
Includes
Tool
Shape
Pistol
Width
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602066420
Zoro #
G212481298
UPC #
4061792186040
Country of Origin
Romania

Dimensions

Width
3.9"
Length
11.115"
Depth
9.555"
Cable Length
6'

Details

Air Volume
4/8/13 CFM
Amps AC
12.5 A
Includes
Tool
Shape
Pistol
Color
Green
Material
Aluminum Housing
Number of air temperature levels
Infinitely variable
Input Power Maximum
2000W
Number of air volume levels
3
Air Temperature
176 - 1112° F

Description

The Metabo HG 20-600 Corded Heat Gun is engineered and manufactured for durability, safety, and productivity. It provides maximum performance thanks to larger air volume and higher temperatures; two separate temperature levels are heating up the tool from 176°F to 1112°F with infinite air temperature levels in between. Its slim and ergonomic non-slip, rubber-coated grip allows for maximum comfort while working. The heat gun can be used for a variety of applications such as stripping paint, shaping, heat shrinking, plastic welding, thawing, removal of varnish, crimping, and more.


  • • Infinitely adjustable temperature levels (570°F / 930°F)
  • •Maximum performance thanks to larger air volume and higher temperatures
  • •Wide range of uses: Stripping paint, shaping, heat shrinking, plastic welding, thawing, removal of varnish, crimping, and more
  • •Slim ergonomic grip, non-slip rubber-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.