Zoro Homepage

4 in L x 14 TPI 5 PK

  • Mfr # 628267000

  • Zoro # G312474145


product price: $13.49
/pk 5, $2.70/ea

Key Features

Teeth per Inch
14
Length
4 in
Finish
BiM
Width
1.95"
Material Suitability
Sheets 3-8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628267000
Zoro #
G312474145
UPC #
4007430217653
Country of Origin
Switzerland

Dimensions

Length
4 in
Width
1.95"
Depth
0.9"

Details

Teeth per Inch
14
Finish
BiM
Material Suitability
Sheets 3-8mm
Tooth Pitch
2mm/14 TPI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.