469-623283000 Backing Pad 112 mm. 0.62 in. Standard
- Mfr # 469-623283000
- Zoro # G804173242
product price:Â
$
55.29
/ea
Key Features
Disc Diameter
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469-623283000
- Zoro #
- G804173242
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Backing Pad
Dimensions
- Disc Diameter
- 4-1/2 in
Description
Features
- Standard version for medium to rough grinding work.
- For use with fibre sanding discs.
- All pads with adjusting nut.
- Maximum working speed 80 m/s.
- 626418000 - Special version with longer clamping nut for use on Metabo angle grinders with Autobalancer / brake.
- Diameter - 112 / 4 1/2 mm.
- Flange Nut - 5/8 in.
- Maximum speed - 13300 /min.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.