Zoro Homepage

5" x 7/8" Non-woven VKS- Medium

  • Mfr # 626483000

  • Zoro # G201232337


product price: $45.79
/ea
Sold in multiples of 5 for $228.95

Key Features

Abrasive Wheel Diameter
5 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626483000
Zoro #
G201232337
UPC #
4007430242716
Country of Origin
Belgium

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1/4 in
Arbor Hole Size
7/8 in

Details

Grade
Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.