Zoro Homepage

6 in L x 14 TPI 2 PK

  • Mfr # 631130000

  • Zoro # G101036981


product price: $4.85
/pk 2, $2.43/ea
Sold in multiples of 2 for $9.70

Key Features

Teeth per Inch
14
Length
6 in
Material
Bi-Metal
Application
Sheets 2 to 8 mm, Profiles 10 to 100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631130000
Zoro #
G101036981
UPC #
4007430424648
Country of Origin
Switzerland

Dimensions

Length
6 in

Details

Teeth per Inch
14
Material
Bi-Metal
Application
Sheets 2 to 8 mm, Profiles 10 to 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.