Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in L x 6 TPI 5 PK

  • Mfr # 631470000

  • Zoro # G201036980


product price: $12.86
/pk 5, $2.57/ea

Key Features

Teeth per Inch
6
Length
6 in
Material
High Carbon Steel
Application
Wood, Particle Board, Plywood, Plastics, Plunge Cuts
Height
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631470000
Zoro #
G201036980
UPC #
4007430426741
Country of Origin
Germany

Dimensions

Length
6 in
Height
1.25 mm

Details

Teeth per Inch
6
Material
High Carbon Steel
Application
Wood, Particle Board, Plywood, Plastics, Plunge Cuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.