Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.88 in L x 14 TPI 5 PK

  • Mfr # 631494000

  • Zoro # G701036985


product price: $24.99
/pk 5, $5.00/ea

Key Features

Teeth per Inch
14
Length
8.88 in
Material
Bi-Metal
Application
Sheets 3 to 8 mm, Pipes, Profiles 10 to 175 mm
Materials Cut
Sheets 3 to 8 mm, Pipes, Profiles 10 to 175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631494000
Zoro #
G701036985
UPC #
4007430440860
Country of Origin
Switzerland

Dimensions

Length
8.88 in

Details

Teeth per Inch
14
Material
Bi-Metal
Application
Sheets 3 to 8 mm, Pipes, Profiles 10 to 175 mm
Materials Cut
Sheets 3 to 8 mm, Pipes, Profiles 10 to 175 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.