Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.88 in L x 6 TPI 5 PK

  • Mfr # 631926000

  • Zoro # G401037008


product price: $40.40
/pk 5, $8.08/ea

Key Features

Teeth per Inch
6
Length
8.88 in
Material
Bi-Metal
Application
Wood, Metal Inserts, Plastics
Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631926000
Zoro #
G401037008
UPC #
4007430122926
Country of Origin
Switzerland

Dimensions

Length
8.88 in
Thickness
1.6 mm

Details

Teeth per Inch
6
Material
Bi-Metal
Application
Wood, Metal Inserts, Plastics
Materials Cut
Wood, Metal Inserts 10 to 175 mm, Plastics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.