Zoro Homepage

9.5 in L x 5 TPI 5 PK

  • Mfr # 631488000

  • Zoro # G201037017


product price: $27.49
/pk 5, $5.50/ea

Key Features

Teeth per Inch
5
Length
9.5 in
Material
High Carbon Steel
Application
Wood (including wet wood), Firewood, Pruning
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631488000
Zoro #
G201037017
UPC #
4007430426925
Country of Origin
Germany

Dimensions

Length
9.5 in
Thickness
1.5 mm

Details

Teeth per Inch
5
Material
High Carbon Steel
Application
Wood (including wet wood), Firewood, Pruning
Materials Cut
Wood (including wet wood) 15-190 mm / Firewood / Pruning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.