Zoro Homepage

A24R ORIGINAL GRINDING WHEEL TYPE 27, 9in

  • Mfr # 616784000

  • Zoro # G012481290


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Abrasive Material
Aluminum Oxide
Diameter
9"
Color
Black
Max RPM
6600 RPM
For Use With
Angle Grinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616784000
Zoro #
G012481290
UPC #
662911301623
Country of Origin
Slovenia

Dimensions

Diameter
9"

Details

Abrasive Material
Aluminum Oxide
Color
Black
Max RPM
6600 RPM
For Use With
Angle Grinders
Shape
Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.