Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, 6 in Dia, 1/8 in Thick, Aluminum oxide

  • Mfr # 655313000

  • Zoro # G3651702


product price: $6.45
/ea
Sold in multiples of 25 for $161.25
Additional $3.20 delivery surcharge applies per item.
See details

Key Features

Overall Diameter
6 in
Overall Thickness
1/8 in
Abrasive Material
Aluminum oxide
Maximum Operating Speed
10200 RPM
Wheel Type
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655313000
Zoro #
G3651702
UPC #
662911300749
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
1/8 in
Connector Size
5/8

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum oxide
Maximum Operating Speed
10200 RPM
Wheel Type
T27

Description

Cutting Wheel,T27,A30R,6 In.X1/8 In.X5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products