Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 616146000
Zoro # G3652070
product price:Â $9.49
/ea
Sold in multiples of 10 for $94.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616146000
Zoro #
G3652070
UPC #
662911301913
Country of Origin
United States
Dimensions
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
A30S
Maximum Operating Speed
4300 RPM
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.