Abrasive Cut-Off Wheel, Type 1, 20 in Dia, 3/16 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 616366000
Zoro # G3652159
product price:Â $60.15
/eaKey Features
Wheel Type
Type 1
Overall Diameter
20 in
Overall Thickness
3/16 in
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616366000
Zoro #
G3652159
UPC #
662911300992
Country of Origin
United States
Dimensions
Overall Diameter
20 in
Overall Thickness
3/16 in
Connector Size
1 in
Arbor Hole Size
1"
Diameter
20"
Thickness
3/16"
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
A30R
Maximum Operating Speed
3000 RPM
Abrasive Wheel Type
Type 1
Description
CutOff Wheel,T1,A30R,20 In.X3/16 In.X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.