Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
Mfr # 655358000
Zoro # G3651477
product price:Â $1.35
/ea
Sold in multiples of 100 for $135.00
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Primary Material Application
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655358000
Zoro #
G3651477
UPC #
662911302514
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
A60TZ
Maximum Operating Speed
25000 RPM
Compatible Tool Type
Cut-Off Tool, Die Grinder
Primary Material Applicationn
Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.