Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.040 in Thick, 7/8 in Arbor Hole Size, A46N Series

  • Mfr # 655813000

  • Zoro # G3651608


product price:  $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.040 in
Connector Size
7/8 in
Series
A46N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655813000
Zoro #
G3651608
UPC #
662911558133
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.040 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Series
A46N
Maximum Operating Speed
10200 RPM

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products