Abrasive Cut-Off Wheel, Type 1, PK100
Mfr # US655331100
Zoro # G2824228
product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
Key Features
Diameter
4 1/2 in
Max. RPM
15,000 RPM
Wheel Type
Type 1
Grit
60
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US655331100
Zoro #
G2824228
UPC #
50662911302298
Country of Origin
Germany
Dimensions
Diameter
4 1/2 in
Abrasive Wheel Diameter
4 1/2 in
Arbor Hole Size
7/8 in
Thickness
0.04 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Abrasive Cut-Off Wheel
Max. RPM
15,000 RPM
Wheel Type
Type 1
Grit
60
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Abrasive Wheel Type
Type 1
Series
Original Slicer
Abrasive Material
Aluminum Oxide
Specifications
Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Diamond Knockout
No
Abrasive Grit
60
Maximum Operating Speed
15,000 RPM
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Stainless Steel
Primary Material Application
Aluminum, Stainless Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Primary Material Application Aluminum, Stainless Steel, Series Original Slicer, Wheel Type Type 1, Maximum Operating Speed 15,000 RPM, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.