Zoro Homepage

ABS, Green, 19.5" W x 5.7" D x

  • Mfr # 626891000

  • Zoro # G612474135


original price: $47.15
1% off
new price: $46.59
/ea

Key Features

Material
ABS
Overall Depth
5-3/4 in
Color
Green
Width
19.5"
Depth
5.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626891000
Zoro #
G612474135
UPC #
4061792189515
Country of Origin
Czechia

Dimensions

Overall Depth
5-3/4 in
Width
19.5"
Depth
5.7"
Length
11.66"

Details

Material
ABS
Color
Green
For Use With
Tools

Description

Metabo’s metaBOX cases are the solution for workshop, transport, and construction site. The boxes can be easily stacked and locked together for storage and efficient transportation to the job site or shop. The heavy duty tool storage boxes can handle a maximum load of 275 pounds and are protected against dirt and moisture with an IP43 rating. While locked together, box contents can be accessed at any position of the stack without issue. The cases have high-quality latches as well as a carrying handle on the top and front for easier handling.


  • •Optimal protection for power tools and accessories against dirt and moisture
  • •Quickly and easily stack and connect boxes in all system widths
  • •Access tool box contents from any position of the stack without issue
  • •High quality latches and carrying handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.