Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 5 in Dia, 11,000 RPM, 11A

  • Mfr # WP 11-125 Quick

  • Zoro # G8354334


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP 11-125 Quick
Zoro #
G8354334
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Tool Length
11 13/32 in
Spindle Thread Size
5/8 in-11
Cord Length
13 ft
Overall Length
11 3/8 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
11
No Load RPM
11,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle
Number of Pieces
4
Number of Conductors
0
Features
Auto-Stop Carbon Brush, Low Fatigue
Tool Weight
5.1 lb
Series
WP 11-125
Handle Design
Barrel Grip
Speed Type
Single
Brushless Motor
No
Guard Adjustment
Toolless Adjustable
Duty
Heavy Duty
Max. Speed
11,000 RPM
Anti-Restart Technology
No
Accessory Free Tool Change
Yes
Minimum Speed
7,500 RPM
Brake Type
None
Kit Contents
(1) Bare Tool, (1) Guard
Head Type
Standard Head
Lock-On Switch
No
Anti-Kickback Clutch Type
Mechanical
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch
Dust Management
Dust Guard
Power Source
Corded
Application
Cutting, Grinding
Number of Speed Settings
Continuous
Case Included
No
Switch Location
Bottom
Vibration Level
1.5 m/sq sec
Lock-Off Switch
Yes
Tether Style
Not Tether Capable
Grip Style
Barrel Grip
Current
11 A
Speed Ranges
7,500 to 11,000 RPM

Description

The METABO - WP 11-125 Quick is a corded Angle Grinder, a part of the esteemed "WP 11-125" series. This versatile tool is aimed to be used for substantial tasks, and particularly excels in cutting and grinding applications. It relies on a power source of 110 to 120V AC and utilizes a current of 11 A to achieve a maximum speed of 11,000 RPM and a minimum speed of 7,500 RPM. The grinder offers an overall length of 11 3/8 inches and is equipped with a robust barrel grip handle. Besides, the mechanical anti-kickback clutch technology it employs contributes to its efficiency, even though it doesn't feature an anti-restart mechanism or a brushless motor.

Key Features:

  • Tool change mechanism designed for accessory replacements without the need for additional tools.
  • Comes with a guard, inner support flange, M-Quick flange nut, and a side handle.
  • Single speed type operation, ranging from 7,500 to 11,000 RPM.
  • Enhanced user control with a lock-off switch.
  • The grinder features a Standard Head and a base-located paddle switch.
  • Extended reach in the workspace with a cord length of 13 feet.
  • Features include an adjustable guard, an anti-kickback clutch, and a lock-off switch.
  • Capable of supporting wheels with a diameter of 4 1/2 inches or 5 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.