Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 6 in Dia, 10,000 RPM, 12A

  • Mfr # WP 13-150 Quick

  • Zoro # G8354307


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in, 5 in
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
12
No Load RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP 13-150 Quick
Zoro #
G8354307
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in, 5 in
Tool Length
12 13/32 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Overall Length
12 3/8 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
12
No Load RPM
10,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle
Number of Pieces
5
Series
WP 13-150
Number of Conductors
0
Brushless Motor
No
Handle Design
Barrel Grip
Features
Auto-Stop Carbon Brush
Speed Type
Single
Tool Weight
5.5 lb
Minimum Speed
7,000 RPM
Switch Location
Bottom
Anti-Restart Technology
No
Brake Type
None
Accessory Free Tool Change
Yes
Dust Management
Dust Guard
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch
Head Type
Standard Head
Case Included
No
Tether Style
Not Tether Capable
Application
Cutting, Grinding
Current
12 A
Vibration Level
1.5 m/sq sec
Grip Style
Barrel Grip
Anti-Kickback Clutch Type
Mechanical
Number of Speed Settings
Continuous
Lock-On Switch
No
Kit Contents
(1) Bare Tool, (1) Guard
Power Source
Corded
Duty
Heavy Duty
Speed Ranges
7,000 to 10,000 RPM
Guard Adjustment
Toolless Adjustable
Max. Speed
10,000 RPM
Lock-Off Switch
Yes
Anti-Vibration Technology
Yes

Description

The Metabo - WP 13-150 Quick is an exceptional Angle Grinder, primarily used for cutting and grinding applications. This tool includes a mechanical Anti-Kickback Clutch, an attribute included with the aim to support user control and tool operation. The tool is engineered for hands-on, heavy-duty use and is furnished with Anti-Vibration Technology. The Angle Grinder utilizes a corded power source and draws an electrical current of 12 Amperes under normal operating conditions. Sporting a power cord length of 8 feet, this Angle Grinder provides a tool reach of up to 8 feet. It comes with the standard head type and a barrel grip for user comfort. Please note that a case is not included with this item.

Key Features:

  • The Angle Grinder operates within speed ranges of 7,000 and 10,000 RPM.
  • Equipped with Standard Head Type and Barrel Grip for user comfort and control.
  • Includes a Lock-Off Switch for added operational safety.
  • The grinder is furnished with several integral components, including a Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, and Side Handle.
  • Operates in single speed mode, with an accessible Spindle Thread Size of 5/8 in-11.
  • Measurements include a tool length of 12 13/32 in and an overall length of 12 3/8 in, indicating a compact design with a weight of 5.5 lb.
  • The angle grinder operates within a voltage range of 110 to 120V AC and accommodates wheel diameters of 4 1/2 in and 5 in. Please note that wheels are not included in the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.