Zoro Homepage

Angle Grinder, 120VAC, 18-1/8" Tool L

  • Mfr # WEP 17-150 Quick RT

  • Zoro # G1722730


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
15
No Load RPM
9,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEP 17-150 Quick RT
Zoro #
G1722730
UPC #
04007430314345
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Tool Length
18 1/8 in
Cord Length
8 ft
Overall Length
18 1/8 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
110 to 120V AC
Nominal Amps
15
No Load RPM
9,600 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Flange Nut, Guard, Inner Support Flange, Side Handle
Number of Pieces
4
Number of Conductors
2
Features
Auto-Stop Carbon Brush, Tacho Constamatic Full-Wave Electronics
Tool Weight
5.6 lb
Handle Design
Rat Tail
Corded/Banded
Corded
Speed Type
Single
Series
WEP 17-150
Brushless Motor
No
Accessory Free Tool Change
Yes
Case Included
No
Grip Style
Rat Tail
Switch Location
Bottom
Lock-On Switch
No
Electrical Protection
Soft Start
Minimum Speed
9,600 RPM
Duty
Heavy Duty
Tether Style
Not Tether Capable
Head Type
Standard Head
Anti-Restart Technology
Yes
Anti-Kickback Clutch Type
Mechanical
Anti-Vibration Technology
Yes
Speed Ranges
0 to 9,600 RPM
Brake Type
None
Vibration Level
1.5 m/sq sec
Lock-Off Switch
Yes
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Max. Speed
9,600 RPM
Application
Cutting, Grinding
Power Source
Corded
Current
15 A
Kit Contents
(1) Bare Tool, (1) Guard
Guard Adjustment
Toolless Adjustable
Number of Speed Settings
1

Description

The METABO - WEP 17-150 Quick RT is an angle grinder designed for heavy-duty tasks such as cutting and grinding, and relies on the input of a 110 to 120V AC source. This grinder is equipped with features such as anti-restart technology, anti-vibration technology, a lock-off switch, and an anti-kickback clutch of a mechanical type. The corded design features a cord length of 8 ft for increased maneuverability during use.

Key Features:

  • The Quick RT from the WEP 17-150 series includes a flange nut, guard, inner support flange, and side handle.
  • The grinder has a maximum speed of 9,600 RPM, and it equally operates at a no load speed of 9,600 RPM.
  • Powered by a non-brushless motor, rated at 15A.
  • The product weighs 5.6 lbs and has an overall length of 18 1/8 in.
  • It comes with a rat tail handle design and incorporates a bottom-located paddle switch for easy control.
  • The grinder operates with a single speed type and is equipped with a 5/8 in-11 spindle thread size.
  • The tool length is 18 1/8 in and wheel diameter is 6 in.
  • Features include adjustable guard, anti-kickback clutch, anti-restart, and lock-off switch.
  • Does not come with a storage or carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.